M18™
Frequently Purchased Together
Product Details
Product Details
- Powerstate™ brushless motor provides more power, more run-time, and longer life
- Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
- Brushless motor has no wearable components delivering longest tool life
- Integrated hang hook allows tool to hang on ladders and common building materials reducing damage due to drops
- REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
Specifications
- ADA Compliant:
- No
- AMP:
- 13
- Arbor Hole Size:
- 20 mm
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM
- Blade Length (in):
- 5-3/8 in
- Blade Material:
- Steel
- Collection:
- M18™
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Depth:
- 12-1/4 in
- Diameter:
- 5-7/8 in
- ETL Listed:
- No
- Height:
- 8-1/2 in
- Length:
- 12-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 3900
- Saw Type:
- Circular
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.8 lb
- Width:
- 5-187/200 in