M18™
Frequently Purchased Together
Product Details
Product Details
- Compact size allows for unrivaled access in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Professional Durability with all metal gearcase and gears
- Impact: 0-3600 RPMs
- Impact: 1,700 in-lbs. of Peak Torque
- Drill: 550 in./lbs. of torque
- Drill: 0-500 RPM to 0-1700 RPM
- Drill: 5.7" in Length
- Impact: 4.4" in Length and 2.1" in Width
- REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Specifications
- AMP:
- 2
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Metal
- Coating:
- Plastic, Metallic
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 4-9/20 in
- ETL Listed:
- No
- GSA Approved:
- No
- Handle Type:
- Pistol Grip
- Height:
- 18-1/2 in
- Length:
- 10-11/20 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Combo Kit
- Torque (In-Lbs):
- 1700 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 10.06 lb
- Width:
- 4-9/20 in