M18™
Package Quantity Info:
Each: 1 Pallet: 28-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2904-20 Hammer Drill: Only 6.9" in length for access into tight spaces and reduced fatigue
- 2904-20 Hammer Drill :Auto-Stop Feature to prevent from over-rotation in a bind up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a Auto Stop event
- 2953-20 Impact Driver: Tri-LED Lighting for maximum workspace visibility
- 2953-20 Impact Driver: ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- 2821-20SAWZALLRecipSaw: 1-1/4in. Stroke length removes more material with each stroke
- 2730-20 6-1/2in. Circular Saw: POWER STATE brushless motor: outpowers all other 18-volt cordless circular saws and provides up to 3x longer tool life
- 2880-20 M18 Fuel 4-1/2in Grinder w/Paddleswitch: Power to grind: world's first cordless grinder with corded performance
- 2962-20 Mid Torque Impact Wrench: 4-mode DRIVE CONTROL provides greater control over output speed and power, includes autoshut-off and bolt-removal control
- 2735-20: Milwaukee M18 cordless LED work light has more than 600-times the life of conventional incandescent bulbs and runs up to 4-times as long
- RED LITHIUM XC5.0Ah battery packs: deliver more work per charge and more work over the life of the pack than competitors
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1/4 in
- Chuck Type:
- Hex
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Handle Type:
- Pistol
- Height:
- 13-19/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Power Source:
- Battery
- RPM:
- 3900
- Saw Type:
- Reciprocating
- Torque (In-Lbs):
- 1400 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 40.79 lb
- Width:
- 8-43/50 in