This product requires certification to purchase.

18V 2.5 gal Wet and Dry Vacuum

You last purchased this on
 
Milwaukee®

M18 ™ Packout™ 18V 2.5 gal Wet and Dry Vacuum

Brand image
You last purchased this on
 
Milwaukee®

M18 ™ Packout™ 18V 2.5 gal Wet and Dry Vacuum

  • Fast #
  • Part #M097020
  • Item #9046921
  • Manufacturer Part #0970-20
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Capacity: 2.5 Gallons
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
CFM:
50 ft3/min
Capacity:
2.5 gal
Collection:
M18 ™ Packout™
Color Finish Name:
Red
Corded Cordless:
Cordless
Decibel Rating (dB):
87 dB
Diameter:
10-1/2 in
Filter Type:
HEPA
Height:
12-4/5 in
Length:
17-1/10 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Filter
UL Listed:
No
Vacuum Type:
Wet & Dry
Volts:
18V
Weight:
11.3 lb
Width:
10-1/2 in


Customers Also Bought
1–6 of 18 items
Part #M91020
Item #9767215
4.4 out of 5 Customer Rating
Requires Certification
Part #M262120
Item #5127162
3.1 out of 5 Customer Rating
Requires Certification
Part #M614131
Item #7223300
5 out of 5 Customer Rating
Requires Certification
Part #M280720
Item #8460986
5 out of 5 Customer Rating
Requires Certification
Part #M288020
Item #9381001
4.9 out of 5 Customer Rating
Requires Certification
Part #M168020
Item #1673890
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M235720
Item #9200337
3.1 out of 5 Customer Rating
Requires Certification
Part #M295020
Item #8097503
5 out of 5 Customer Rating
Requires Certification
Part #M91020
Item #9767215
4.4 out of 5 Customer Rating
Requires Certification
Part #M088020
Item #3573800
5 out of 5 Customer Rating
Requires Certification
Part #M274620
Item #7951602
3.7 out of 5 Customer Rating
Requires Certification
Part #M349722
Item #9897735
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing