Cordless 1-Tool Bare Tool
M18 ™ Packout™ Cordless 1-Tool Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 Independent Pivoting Light Heads Provide 3000 Lumens of TRUEVIEW™ High Definition Output Lighting
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Collection:
- M18 ™ Packout™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Handle Type:
- Standard
- Height:
- 8-3/5 in
- Length:
- 16-4/5 in
- Lumens:
- 3000
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Power Tool
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 11.42 lb
- Width:
- 9-4/5 in