This product requires certification to purchase.

Cordless 18V Bluetooth Radio and Charger

You last purchased this on
 
Milwaukee®

M18 ™ Packout™ Cordless 18V Bluetooth Radio and Charger

  • Fast #
  • Part #M295020
  • Item #8097503
  • Manufacturer Part #2950-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 ™ Packout™ Cordless 18V Bluetooth Radio and Charger

  • Fast #
  • Part #M295020
  • Item #8097503
  • Manufacturer Part #2950-20
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10 speakers: balanced 360° sound for large and outdoor spaces
  • Designed for PACKOUT™ modular storage system: full locatability
  • Charges all M18™ batteries and mobile devices with Burndy in 6 in. cord & USB 2.1A output
  • Equipped with Bluetooth® 4.2: streams audio wirelessly from over 100 Ft. away
  • AM/FM radio: 18-station presets with more durable antenna
  • More ways to listen: built in aux for when radio and Bluetooth® are not available
  • Customizable sound: built in equalizer, adjustable bass and treble
  • Sub woofer + passive resonator deliver powerful low end sound
  • Four tweeters & four full range speakers deliver clear mids & highs
  • Weather-sealed storage compartment: keep your belongings and mobile devices safe and dry
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
REDLITHIUM
CSA Certified:
No
Collection:
M18 ™ Packout™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
22 in
Height:
16-3/16 in
Length:
22 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Smart Home Enabled:
Yes
Tool Type:
Radio
UL Listed:
Yes
Volts:
18V
Weight:
23 lb
Width:
6-3/4 in
Wireless Communication - FEI:
Bluetooth