This product requires certification to purchase.

Plastic LED Stick Light

You last purchased this on
 
Milwaukee®

M18™ Plastic LED Stick Light

  • Fast #
  • Part #M235220
  • Item #4928559
  • Manufacturer Part #2352-20
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Plastic LED Stick Light

  • Fast #
  • Part #M235220
  • Item #4928559
  • Manufacturer Part #2352-20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Forward and backward pivoting head: offers 180° of coverage
  • Rugged design: replaceable lens plate and chemical resistant body
  • Two adjustable metal hooks: allows for multiple hanging
  • Compact design: fits in tight spaces
  • 300 lumens of TRUEVIEW™ high definition output
  • Compact design
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Name:
Red, Black
Depth:
3-1/2 in
Height:
12-4/5 in
Light Bulb Type:
LED
Lumens:
300
Material:
Plastic
Number Of Hours:
36 h
Power Source:
Battery
Tool Type:
Stick Light
Volts:
18V
Weight:
1.09 lb
Width:
6-89/100 in