This product requires certification to purchase.

1 in. Expansion Head

You last purchased this on
 
Milwaukee®

M18™ ProPEX™ 1 in. Expansion Head

  • Fast #
  • Part #M49162608
  • Item #4077078
  • Manufacturer Part #49-16-2608
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ ProPEX™ 1 in. Expansion Head

  • Fast #
  • Part #M49162608
  • Item #4077078
  • Manufacturer Part #49-16-2608
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Milwaukee auto-rotate compatibility
  • Backward compatibility fits most Uponor® tools
  • Chrome plated for weather and corrosion resistance
  • Color coded rings for easy size recognition
  • Requires Certification

Specifications

Collection:
M18™ ProPEX™
Color Finish Name:
Black
Depth:
3-1/10 in
Diameter:
1 in
Height:
3-4/5 in
Length:
2-87/100 in
Material:
Steel
PipeTubing Size:
1 in
Tool Type:
Expansion Head
Weight:
0.875 lb
Width:
2-9/10 in