18V ProPEX Expansion Tool Kit
M18™ ProPEX™ 18V ProPEX Expansion Tool Kit
Package Quantity Info:
Each: 1 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Speed 45 spm
- Capacity 3/8 in, 1-1/2 in
- Built-In auto rotate mechanism for effortless, one-handed use
- Compact, right angle design for use in tight locations
- Battery Fuel Gauge Displays Remaining Run-Time
- Quick cam mechanism for fast, continuous expansion
- All-metal gears and integrated metal frame for maximum jobsite durability
- LED work light illuminates work space in dark locations
- Compatible with all M18™ batteries and chargers
Specifications
- AMP:
- 3
- Collection:
- M18™ ProPEX™
- Color Finish Name:
- Red, Black
- Height:
- 11-11/50 in
- Length:
- 9-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 6
- Power Source:
- Battery
- Tool Type:
- Expansion Tool Kit
- Volts:
- 18V
- Weight:
- 7.1 lb
- Width:
- 5-13/50 in