14 in. Site Light and Charger with 1-Key
M18™ Radius™ 14 in. Site Light and Charger with 1-Key
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Integrated two-bay sequential charger
- 180° and 360° electronic light control
- Low battery indicator
- Plug-In and daisy chain
- 1-key customize, track. manage
- Set light remotely from up to 100 ft
- Optimize brightness and runtime
- Program automatic schedules
- Integrated tool tracking and security
- 9,000-lumens
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18™ Radius™
- Color Finish Name:
- Black, Red
- Height:
- 31-3/10 in
- Length:
- 14 in
- Light Bulb Type:
- LED
- Lumens:
- 9000
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate, Polymer
- Number of Lights:
- 1
- Power Source:
- Battery
- Tool Type:
- Site Light, Charger
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 27.1 lb
- Width:
- 20-7/25 in