This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

M18™ Radius™

  • Fast #
  • Part #M214520
  • Item #7178827
  • Manufacturer Part #2145-20
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Radius™

  • Fast #
  • Part #M214520
  • Item #7178827
  • Manufacturer Part #2145-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4400 Lumens of Trueview™ high definition output
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
  • Task, area, and overhead Lighting
  • AC in and out: string up to 10 together
  • Powered by M18™ REDLITHIUM™ battery or extension cord
  • LED lifetime limited warranty: LEDs never need to be replaced
  • IP54 rated: water and dust resistant
  • High impact polycarbonate lens
  • Protected AC plugs
  • Self-centering metal hook for easy overhead hanging
  • Requires Certification

Specifications

Battery Type:
REDLITHIUM
Collection:
M18™ Radius™
Color Finish Name:
Silver, Black, Red
Height:
10-1/2 in
Light Bulb Type:
LED
Lumens:
4400
Material:
Plastic
Number Of Hours:
8 h
Power Source:
Battery
Tool Type:
Site Light
Volts:
18V
Weight:
10.6 lb
Width:
9-21/100 in