M18™ Radius™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 9000 Lumens of Trueview™ high definition output for maximum coverage
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- Powered by one or two M18™ battery packs for extended run-time
- Plug-In and daisy chain
- Part of the M18™ System, featuring 200+ solutions
- High impact polycarbonate lens
- Low battery indicator
- LED lifetime limited warranty: LEDs never need to be replaced
- IP54 Water and Dust Resistant
Specifications
- Battery Type:
- REDLITHIUM
- Collection:
- M18™ Radius™
- Color Finish Name:
- Black, Red
- Depth:
- 14 in
- Height:
- 31-3/10 in
- Light Bulb Type:
- LED
- Lumens:
- 9000
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 27.1 lb
- Width:
- 20-7/25 in