This product requires certification to purchase.

18V Battery Pack

You last purchased this on
 
Milwaukee®

M18™ RedLithium™ 18V Battery Pack

  • Fast #
  • Part #M48111828
  • Item #3660225
  • Manufacturer Part #48-11-1828
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ RedLithium™ 18V Battery Pack

  • Fast #
  • Part #M48111828
  • Item #3660225
  • Manufacturer Part #48-11-1828
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16 Pallet: 960
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • Versatility: Powers more than 40 Milwaukee M18™ cordless power tools
  • Best-in-class construction: Offers long-lasting performance and durability
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
REDLITHIUM
Collection:
M18™ RedLithium™
Color Finish Name:
Silver
Depth:
6-4/5 in
GSA Approved:
No
Height:
3-1/4 in
Length:
6-4/5 in
Material:
Plastic, Metal, Rubber
Tool Type:
Battery Pack
Volts:
18V
Weight:
1.6 lb
Width:
6 in