This product requires certification to purchase.

18V System Starter Kit

Milwaukee®

M18™ RedLithium™ 18V System Starter Kit

  • Fast #
  • Part #M48591850
  • Item #7033808
  • Manufacturer Part #48-59-1850
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ RedLithium™ 18V System Starter Kit

  • Fast #
  • Part #M48591850
  • Item #7033808
  • Manufacturer Part #48-59-1850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • Add any M18™ Tool-Only Option to Build Your Own Kit
  • Best-in-class construction: Offers long-lasting performance and durability
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • Requires Certification

Documents


Specifications

AMP:
5
Battery Size:
18V
Battery Type:
REDLITHIUM
CSA Certified:
Yes
Collection:
M18™ RedLithium™
Color Finish Name:
Silver
Cord Length:
6 ft
Depth:
11-19/20 in
ETL Listed:
Yes
Height:
4-1/5 in
Length:
11-19/20 in
Material:
Plastic, Metal, Rubber
Tool Type:
Battery Pack
UL Listed:
Yes
UPC:
045242350636
Volts:
18V
Weight:
3.57 lb
Width:
10-4/5 in