5Ah 18V Lithium-ion Battery (Pack of 10)
M18™ Redlithium™ 5Ah 18V Lithium-ion Battery (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 130-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Fuel gauge Onboard: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 60 Milwaukee® M18™ cordless power tools
- REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life
Specifications
- AMP:
- 6
- Automatic Shut-Off:
- No
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- Collection:
- M18™ Redlithium™
- Color Finish Name:
- Red
- Depth:
- 5-59/100 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 4-1/2 in
- Material:
- Plastic, Rubber
- Package Quantity:
- Pack of 10
- Tool Type:
- Battery
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 1.6 lb
- Width:
- 3-6/25 in