18V HD12.0 Battery Pack with Charger
M18™ RedLithium™ High Output™ 18V HD12.0 Battery Pack with Charger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 140-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Fuel gauge onboard: Displays remaining run-time
- Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
- Versatility: Powers more than 150 M18™ cordless solutions
Documents
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- No
- Collection:
- M18™ RedLithium™ High Output™
- Color Finish Name:
- Silver
- Depth:
- 5-99/100 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3-81/91 in
- Length:
- 5-99/100 in
- Material:
- Plastic, Metal, Rubber
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Batteries
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 3.4 lb
- Width:
- 3-19/50 in