XC6.0 Battery Pack
M18™ RedLithium™ High Output™ XC6.0 Battery Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 630-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
- Fuel gauge Onboard: displays remaining run-time
- Versatility: powers more than 150 M18™ cordless solutions
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Average Life:
- 3 yr
- Battery Application Type:
- Tools
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- M18™
- CE Approved:
- No
- Collection:
- M18™ RedLithium™ High Output™
- Color Finish Name:
- Silver
- Depth:
- 5-23/50 in
- GSA Approved:
- No
- Height:
- 3-11/50 in
- Length:
- 5-23/50 in
- Material:
- Plastic, Rubber
- UL Listed:
- No
- Volts:
- 18V
- Width:
- 3-3/10 in