Plastic LED Tower Light
M18™ Rocket™ Plastic LED Tower Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2500 Lumens of Trueview™ high definition output
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- Dual power: powered by M18 or extension cord
- Impact resistant, reinforced legs
- Protective guard to Secure head and lens during transport and storage
- Low battery indicator
- Compact footprint, low center of gravity
- LED lifetime limited warranty: LEDs never need to be replaced
Specifications
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Collection:
- M18™ Rocket™
- Color Finish Name:
- Silver, Black, Red
- Height:
- 40-1/2 in
- Length:
- 7-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 2500
- Material:
- Plastic
- Number Of Hours:
- 12 h
- Power Source:
- Battery
- Tool Type:
- Tower Light
- Volts:
- 18V
- Weight:
- 15.25 lb
- Width:
- 8 in