Cordless Lithium-ion Reciprocating Saw Bare Tool
This product has been replaced by
Manufacturer Part #2720-20
M18™ Sawzall® Cordless Lithium-ion Reciprocating Saw Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Longest run-time: up to 2X more cuts per charge than competitive cordless reciprocating saws
- Fastest cutting: up to 30% faster cutting than competitive cordless reciprocating saws
- POWERSTATE™ Brushless motor, REDLITHIUM 4.0 battery, and REDLITHIUM plus technology
- Patented gear protecting clutch
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Chuck Type:
- Keyless
- Collection:
- M18™ Sawzall®
- Color Finish Name:
- Black, Red, Grey
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Handle Material:
- Plastic
- Handle Type:
- D-handle
- Height:
- 6-3/10 in
- Length:
- 17-1/10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Saw Type:
- Reciprocating
- Tool Type:
- Reciprocating Saw
- UL Listed:
- No
- Variable Speed:
- No
- Volts:
- 18V
- Weight:
- 6.8 lb
- Width:
- 3-3/2 in