M18™ Sawzall®
Frequently Purchased Together
Product Details
Product Details
- Counter balance mechanism reduces vibration for more control and less fatigue
- All metal gearing and gear case provide maximum durability
- Lever Action Quik-Lok™ Blade Clamp provides fast and easy blade changes
- Redlink™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
- The slim front end design provides improved ergonomics, offering maximum comfort and control.
- 0-3000 Strokes per minute and 1-1/8 in stroke length
Specifications
- AMP:
- 3
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Collection:
- M18™ Sawzall®
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 8-1/8 in
- Length:
- 18 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.4 lb
- Width:
- 19 in