This product requires certification to purchase.

XC8.0 Battery Pack

You last purchased this on
 
Milwaukee®

M18™REDLITHIUM™ XC8.0 Battery Pack

  • Fast #
  • Part #M48111881
  • Item #10490749
  • Manufacturer Part #48-11-1881
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™REDLITHIUM™ XC8.0 Battery Pack

  • Fast #
  • Part #M48111881
  • Item #10490749
  • Manufacturer Part #48-11-1881
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
  • COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
  • 35min supercharge to 80% with the M18™ Dual Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
  • Fully compatible with the M18™ system, featuring 250+ tools
  • Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
  • Best protection from jobsite, weather and environmental conditions
  • PWR Level 4 on the REDLITHIUM™ Power scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • Requires Certification

Documents


Specifications

AMP:
8
Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Collection:
M18™REDLITHIUM™
Color Finish Name:
Red/Black
Depth:
5-3/10 in
Height:
3-1/2 in
Length:
5-3/10 in
Material:
Glass Filled Nylon
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Battery
UL Listed:
Yes
Volts:
18V
Watts:
144 W
Weight:
2.38 lb
Width:
3-2/5 in