Frequently Purchased Together
Product Details
Product Details
- Automatically differentiates 10 to 49 V and 50 to 1000 V
- Different colors identify voltage range
- Built-in LED work light
- Auto-off
- Pocket clip
- Blade-tip for checking outlets
- Constant power on LED indicator
Specifications
- Application:
- Voltage Detection
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- Black, Red
- Height:
- 91/100 in
- Length:
- 5-23/25 in
- Meter Type:
- Voltage Detector
- Power Source:
- Battery
- Tool Type:
- Voltage Detector
- UL Listed:
- No
- Volts:
- 10/1000V
- Weight:
- 0.15 lb
- Width:
- 17/25 in