Frequently Purchased Together
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Delivers up to 325 in. lbs. of torque with maximum sustained torque to complete a variety of applications
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
- 5-Year tool warranty
Specifications
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- 1/4 in
- Height:
- 8 in
- Length:
- 3-1/4 in
- Material:
- Glass Filled Nylon
- Power Source:
- Battery
- RPM:
- 500
- Tool Type:
- Screwdriver
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2 lb
- Width:
- 9 in