This product requires certification to purchase.

M18 FORCE LOGIC 6T UTILITY CRIMPER TOOL ONLY

You last purchased this on
 
Milwaukee®

M18 FORCE LOGIC 6T UTILITY CRIMPER TOOL ONLY

  • Fast #
  • Part #M267820
  • Item #7374260
  • Manufacturer Part #2678-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 FORCE LOGIC 6T UTILITY CRIMPER TOOL ONLY

  • Fast #
  • Part #M267820
  • Item #7374260
  • Manufacturer Part #2678-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fully balanced design provides ultimate control and accuracy with class 3 gloves, simplifying the alignment process
  • PFM™: automatically modifies output based on connector, ensuring optimal pressure every time
  • Fastest crimp time in the industry. PFM™ 2.5x faster crimp speed
  • Receive instant pressure verification with green light. tool records & stores every crimp made
  • Weather protected electronics keep dirt, dust & moisture out
  • Hydraulic system is optimized for consistent performance from °F - 122°F
  • Brushless motor delivers up to 4x longer life
  • In-line design and 35° head rotation for easy access anywhere
  • Tool records & stores every crimp made. one key enabled for professional report building
  • M18™ System compatible
  • Requires Certification

Specifications

Application:
Crimping
Battery Size:
18V
Color Finish Name:
Red, Black
Height:
5-39/100 in
Length:
14 in
Material:
Plastic
Tool Type:
Crimper Kit
Weight:
4.65 lb
Width:
14-69/100 in