This product requires certification to purchase.

M18 TOP-OFF 175W POWER SUPPLY & M18 REDLITHIUM HIGH OUTPUT XC6.0 BATTERY PACK

You last purchased this on
 
Milwaukee®

M18 TOP-OFF 175W POWER SUPPLY & M18 REDLITHIUM HIGH OUTPUT XC6.0 BATTERY PACK

  • Fast #
  • Part #M284621HO
  • Item #10233686
  • Manufacturer Part #2846-21HO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 TOP-OFF 175W POWER SUPPLY & M18 REDLITHIUM HIGH OUTPUT XC6.0 BATTERY PACK

  • Fast #
  • Part #M284621HO
  • Item #10233686
  • Manufacturer Part #2846-21HO
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Faster Simultaneous Power
  • Includes (1) AC 120V Outlet, (1) USB-C PD (45W) Port, (1) USB-A (2.4A) Port, and (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0
  • Fits All M18 Batteries
  • 175W Continuous Watts
  • Ideal for laptops, cellphones, TVs, and other small devices
  • Rafter hooks allows for versatility on the jobsite to hang on common materials or carts
  • Lightweight, Compact Design
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Included
  • 5 year warranty for inverter, 3 year warranty for battery
  • Requires Certification

Documents


Specifications

AMP:
6
Automatic Shut-Off:
Yes
Battery Size:
18V
Battery Type:
Lithium-ion
Brand Model Compatibility:
M18™
Cord Length:
Cordless
GSA Approved:
No
Material:
Plastic, Metal
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
18V
Watts:
108 W