18V Lithium-Ion Brushless Cordless High Torque 1/2 in. Impact Wrench with Friction Ring & Grease Gun Combo Kit
18V Lithium-Ion Brushless Cordless High Torque 1/2 in. Impact Wrench with Friction Ring & Grease Gun Combo Kit
Package Quantity Info:
Each: 1 Pallet: 84-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Most Power Dense - Best Combination of Power and Size.
- POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs. of Fastening Torque & 1,500 ft-lbs. of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
- Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
- Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
- Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
- Mode 1 RPMs: 0 - 700; Mode 2 RPMs: 0 - 1,300; Mode 3 RPMs: 0 - 2,000; Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000/0 - 750
- Friction ring (hog ring) ensures quick and easy socket changes
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Handle Type:
- Pistol Grip
- Height:
- 13-27/50 in
- Length:
- 4-19/25 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Torque (In-Lbs):
- 50 in-lbs
- Volts:
- 18V
- Weight:
- 22.05 lb
- Width:
- 23-23/100 in