Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Best power, for the toughest jobs providing 7200W of starting power and 3600W of running power
- REDLITHIUM™ Integrated 2.5kWh Battery provides high power and runtime to sustain high demanding applications. This battery is non-removable and no additional batteries are needed
- Instant setup eliminates temporary power and gas hassles to maximize productivity on the job
- Equipped with (2) 20A duplex breaker outlets, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics
- Power anywhere from indoor to temporary outdoor use. No emissions, quiet operation, and IP54 rated protection to withstand jobsite conditions
- Charges in 3 hours to 100% and in under 35 minutes to 25%
- Eliminates gas and temporary power frustrations such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management
- Pure sine wave inverter protects sensitive electronics
- 9.5” All-Terrain Wheels to withstand jobsite environments, such as gravel, dirt, and mud
- Integrated ONE-KEY™ for tracking, management, and adjustable charging rate to maximize outlet usage onsite
Documents
Specifications
- Application:
- Power Supply
- Height:
- 19-19/20 in
- Ignition System:
- Push Button Ignition
- Length:
- 28-17/20 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7200 W
- Weight:
- 104 lb
- Width:
- 23-3/20 in