Frequently Purchased Together
Product Details
Product Details
- High resolution camera provides the industry's clearest image inside of drain lines
- 25 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- Removable backpack straps for hands-free carrying
- Powered by the M18™ 500GB Control Hub
- Onboard monitor mount for viewing and transportation
- Swap batteries without system shutdown
Documents
Specifications
- Fits Pipe Size:
- 2 in - 6 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 6 in
- Portable:
- Yes
- Smart Home Enabled:
- No
- Tool Type:
- Inspection System