Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2688-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double wing spurs for clean hole cutting
- Non-stick coated flutes for faster chip ejection
- Self-feeding screw point
- Impact rated shank
Specifications
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Length:
- 6
- CSA Certified:
- No
- Color Finish Name:
- Silver, Red
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 3 in
- Height:
- 6 in
- Length:
- 6 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- Weight:
- 0.62 lb
- Width:
- 1-1/8 in