This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48173030
  • Item #7033871
  • Manufacturer Part #48-17-3030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48173030
  • Item #7033871
  • Manufacturer Part #48-17-3030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
3 in
Bit Sizes:
1-1/4 in
Coating:
Diamond
Depth:
18-7/10 in
Drill Bit Type:
Core
Drilling Depth (in):
15 in
Height:
3-1/5 in
Length:
18-7/10 in
Material:
Diamond
Number of Pieces:
1 Piece
RPM:
15
Tool Type:
Drill Bit
Weight:
4.99 lb
Width:
3-2/5 in