Frequently Purchased Together
Product Details
Product Details
- Reinforced metal frame - durable frame supports higher tension
- High-leverage tension knob - easily reach high tension
- Internal blade storage - stores up to six extra blades
- 45° Angle blade position - for flush cuts
- Over molded handle - comfortable Forstner all day use
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Metal
- Color Finish Name:
- Red, Silver
- Depth:
- 15-3/5 in
- Handle Material:
- Rubber
- Height:
- 1-1/5 in
- Length:
- 15-3/5 in
- Saw Type:
- Hack
- Teeth Per Inch:
- 6
- Tool Type:
- Hack Saw
- Weight:
- 1.675 lb
- Width:
- 6-2/5 in