Package Quantity Info:
Each: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tool-free blade change
- Fast cuts through tough material
- Metal core body - increased durability
- Clamshell design - increased handle durability
- Rubber overmold grip
- Rust protection - increased tool life by reducing corrosion
- Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates
Specifications
- Application:
- Pipe Fitting
- Blade Length (in):
- 18 in
- Color Finish Name:
- Silver
- Handle Material:
- Rubber
- Height:
- 22-1/2 in
- Length:
- 18 in
- Saw Type:
- Hack
- Teeth Per Inch:
- 10
- Tool Type:
- PVC Saw
- Weight:
- 0.91 lb
- Width:
- 6-2/5 in