Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1344-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits all 6" SAWZALL™ Blades
- Quick Blade Change
- Fast Drywall Plunge Cuts
- Easy Plunge Cuts: Large Piercing Tip
- Smooth Cutting: Fleam Ground Teeth
- Tether Ready Lanyard Hole
- Blade Folds in Handle for Easy Storage
- Ideal for cutting through drywall
- Limited lifetime warranty on handle
Documents
Specifications
- Blade Length (in):
- 6 in
- Blade Material:
- Steel
- Color Finish Name:
- Red, White
- Handle Length (in):
- 6-4/5 in
- Handle Material:
- Plastic
- Height:
- 1-3/5 in
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 8
- Weight:
- 0.4 lb