Frequently Purchased Together
Product Details
Product Details
- All metal cores: up to 4X stronger
- Precision machined driving tips
- Longer shanks for improved visibility and extended reach
- 360-degree rotating back caps
- Color coded markings for easy identification
- Chrome plated shanks increase tool life by reducing corrosion
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/16 in,3/32 in,1/8 in,#1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 1 in
- Length:
- 5-1/20 in
- Magnetic:
- No
- Material:
- Metal
- Number of Pieces:
- 4 Piece
- Package Quantity:
- Piece of 4
- Power Source:
- Electric
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 0.29 lb
- Width:
- 10-4/5 in