This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48222708
  • Item #7374361
  • Manufacturer Part #48-22-2708
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48222708
  • Item #7374361
  • Manufacturer Part #48-22-2708
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wire Stripper up to 10 ga
  • Loop Maker 12 ga
  • ECX™ Bit - Anti-strip bit for electrical fasteners
  • Wrench Ready HEX shanks deliver additional leverage
  • Wire Bending Hole - Bend up to 12 Gauge Wire
  • Visible ID Markings allows for quick tool identification on jobsite
  • Heat Treated Steel Cap - Extra durability when struck on handle end
  • Forged tool shanks deliver more durability and longer life
  • Requires Certification

Specifications

ADA Compliant:
No
Battery Type:
Lithium-ion
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drive Type:
Square
GSA Approved:
No
Handle Material:
Polycarbonate
Handle Type:
Straight
Height:
14-17/100 in
Length:
10-1/2 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Package Quantity:
Piece of 8
Shaft Length:
6 in
Shank Style:
Hex
Tool Type:
Screwdriver
UL Listed:
No
Weight:
2 lb
Width:
1-119/1000 in