Frequently Purchased Together
Product Details
Product Details
- 10 piece screwdriver set
- Visible ID markings allows for quick tool identification on jobsite
- Phillips #1 x 3 in., Phillips #2 x 1-1/2 in. Phillips #2 x 4 in., Phillips #2 x 6 in., slotted 1/4 in. x 1-1/2 in., slotted 1/4 in. x 4 in., slotted 3/16 in. x 6 in., slotted 5/16 in. x 6 in., square #1, square #2
- Wrench ready hex shanks
- Lanyard hole
- Wrench ready hex shanks deliver additional leverage
- Hardened tips for durability
Specifications
- ADA Compliant:
- No
- Battery Type:
- Lithium-ion
- Bit Sizes:
- (2) #1, (4) #2, 1/4 in, 1/4 in, 3/16 in, 5/16 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Tri
- Height:
- 11-3/10 in
- Length:
- 14 in
- Magnetic:
- No
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Round
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 2.4 lb
- Width:
- 1-3/5 in