This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48222904
  • Item #10060707
  • Manufacturer Part #48-22-2904
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48222904
  • Item #10060707
  • Manufacturer Part #48-22-2904
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1152
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Most versatile multi-bit driver
  • 27-in-1 :26 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Double-ended bits
  • Chrome-plated bit holder for rust protection
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Chuck Size:
1/4 in
Color Finish Category:
Reds
Color Finish Name:
Red, Black
GSA Approved:
No
Handle Length (in):
6-1/5 in
Handle Material:
Plastic
Handle Type:
Standard
Height:
1-57/100 in
Magnetic:
Yes
Material:
Plastic, Rubber
Number of Pieces:
27 Piece
Number of Tools Included:
27
Shaft Length:
1-1/2 in
Shaft Size:
1/4 in
Shank Size:
1-1/2 in
Shank Style:
Hex
Tool Type:
Screwdriver
UL Listed:
No
Weight:
0.65 lb
Width:
1-57/100 in