Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reaming head design - smooths edges of metal pipe from 1/2 in to 1 in
- Curved cutting blade for clean cuts through larger wire sizes
- Wire Stripper - Strips 8-18 AWG Solid Wire, 10-20 AWG Stranded Wire
- Forged alloy steel - for maximum tool strength and durability
- One-Handed Swing Lock - Easy One-Handed Use and remains locked while in pouch. Spring loaded for easy opening
- Rust Protection - Increases tool life by reducing corrosion
- Tether-Ready Handle Loops
Documents
Specifications
- Color Finish Name:
- Red, Black, Silver
- Handle Type:
- Comfort Grip
- Height:
- 2-2/67 in
- Jaw Capacity (in):
- 1.5 in
- Length:
- 7-3/4 in
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Combination Wire Pliers
- Weight:
- 0.64 lb
- Width:
- 67/100 in