This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48223406
  • Item #4916951
  • Manufacturer Part #48-22-3406
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48223406
  • Item #4916951
  • Manufacturer Part #48-22-3406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Torque lock faster setup and more force for locking tools
  • Long nose jaw easy access in extended reach applications
  • Control release fast, easy, one-handed release
  • Hardened jaws better grip force on jobsite material
  • Rust protection: increases tool life by reducing corrosion
  • Overmold grips: durable and comfortable
  • Requires Certification

Specifications

Color Finish Name:
Silver, Red, Black
GSA Approved:
No
Height:
1-1/20 in
Jaw Capacity (in):
2 in
Length:
3-7/10 in
Material:
Forged Alloy Steel
Number of Tools Included:
1
Tool Type:
Long Nose Pliers, Locking Pliers
Weight:
0.55 lb
Width:
2-13/20 in