Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 972-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster setup and additional locking force compared to other locking tools
- Curved jaw maximizes pressure points for any bolt, nut or locking tool application
- Hardened jaws with better grip force on jobsite material
- Rust protection increases tool life by reducing corrosion
- Screwdriver through-hole provides you with leverage for tightening the thumb screw
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Ergonomic handles with anti-pinch design
- Limited lifetime warranty
Documents
Specifications
- Color Finish Name:
- Silver
- Handle Length (in):
- 6 in
- Handle Material:
- Metal
- Handle Type:
- Locking
- Height:
- 1-1/10 in
- Jaw Capacity (in):
- 2-1/8 in
- Length:
- 10 in
- Material:
- Metal
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 2
- Tool Type:
- Locking Pliers
- Weight:
- 1.75 lb
- Width:
- 11-1/20 in