Frequently Purchased Together
Product Details
Product Details
- 40% larger handles
- Cuts up to 18 gauge cold rolled steel/20 gauge stainless steel
- Bolt lock technology - blades will not loosen
- All-metal contoured handles for durability and comfort
- Forged strength design
- Rust Resistant
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3 in
- Color Finish Name:
- Red, Silver
- Cutting Capacity:
- 18 ga Cold Rolled Steel, 20 ga Stainless Steel
- Direction of Cut:
- Left
- GSA Approved:
- No
- Handle Length (in):
- 8 in
- Handle Material:
- Steel
- Handle Type:
- Contoured
- Height:
- 1 in
- Length:
- 3-9/10 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Snip
- Weight:
- 14.75 lb
- Width:
- 14-3/4 in