Frequently Purchased Together
Product Details
Product Details
- Forged steel blades for longer life
- Bolt lock prevents loosening
- Comfort grip handles
- Adjustable blades
- Lanyard holes
- Max cut capacity 7/16 in
- Max hardness 48RHC
Documents
Specifications
- Blade Length (in):
- 1-1/2 in
- Blade Material:
- Forged Steel
- Blade Width (in):
- 1/5 in
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 7/16 in
- GSA Approved:
- No
- Handle Length (in):
- 21 in
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 26-1/2 in
- Jaw Capacity (in):
- 0.375 in
- Length:
- 26-1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Bolt Cutter
- Weight:
- 6.4 lb
- Width:
- 7 in