Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts PVC, CPVC, ABS, & PEX
- Designed for use with Milwaukee quick adjust tubing cutters
- Cuts up to 2 in. plastic pipe with the 48-22-4253 quick adjust cutter
- Cuts up to 3 in. pipe with the 48-22-4254 quick adjust cutter
- High carbon steel
- 1.3 in. Dia
- .4 in. max wall thickness
Documents
Specifications
- Adjustable:
- No
- Application:
- Cutting Tools
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Black
- Cutting Capacity:
- 2 in - 3 in
- Depth:
- 1/10 in
- Diameter:
- 1-3/10 in
- GSA Approved:
- No
- Height:
- 1-3/10 in
- IAPMO Listed:
- No
- Length:
- 1/10 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Cut Off Wheel
- UL Listed:
- No
- Weight:
- 1.3 lb
- Width:
- 1-3/10 in