Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-5/8 in max capacity
- Pierce point blade
- Durable stainless steel blade
- Ergonomic handle design
- Integrated lanyard hole
- Limited lifetime warranty
Specifications
- Adjustable:
- No
- Application:
- Ratcheting
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 10 in
- Fits Pipe Size:
- 1-5/8 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Ergonomic
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-5/8 in
- Portable:
- Yes
- Power Source:
- Manual
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 1.25 lb
- Width:
- 1 in