Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2 in. to 2-5/8 in. cut capacity
- 4 Roller design
- Chrome rollers
- Quick adjustment mechanism
Specifications
- Adjustable:
- No
- Application:
- Copper Tubing
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1/2 in - 2-5/8 in
- Depth:
- 9 in
- Fits Pipe Size:
- 2-1/2 in
- Handle Material:
- Stainless Steel
- Height:
- 3-3/4 in
- Length:
- 9 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2-1/2 in
- Portable:
- Yes
- Power Source:
- Manual
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 1.8 lb
- Width:
- 1-7/10 in