Frequently Purchased Together
Product Details
Product Details
- Chrome rollers
- Tool-free blade change
- 4 Roller design
- Quick adjustment mechanism
- Extra blade included
Specifications
- Adjustable:
- Yes
- Application:
- Cutting Tools
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Silver
- Cutting Capacity:
- 1/2 in - 3-1/2 in
- Depth:
- 13-1/5 in
- Height:
- 1-3/4 in
- Length:
- 13-1/5 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-5/8 in - 3-5/8 in
- Portable:
- Yes
- Power Source:
- Manual
- Tool Type:
- Tubing Cutter
- UL Listed:
- No
- Weight:
- 6.4 lb
- Width:
- 6-2/5 in