Package Quantity Info:
Each: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use with Milwaukee mini and constant swing copper tubing cutters
- Two pack
- High carbon steel blades
- Optimized for copper
Specifications
- Adjustable:
- No
- Application:
- Copper
- Color Finish Name:
- Black
- Diameter:
- 3/5 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Pack of 2
- Product Type:
- Cutting Wheel
- UL Listed:
- No
- Weight:
- 0.01 lb