Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1920-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Milwaukee® Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces.
- Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool.
- Directional grip allows better handling and quick identification of swing direction for easy use.
- Replaceable Blade
- Available in 1/2", 3/4", and 1" sizes.
- Replaceable blade
Specifications
- Application:
- Copper Tubing
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-1/10 in
- Length:
- 2 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Weight:
- 0.2 lb
- Width:
- 2 in