This product has been replaced by
Manufacturer Part #48-22-4267
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 324-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Product Details
Product Details
- Most compact
- Chrome rollers
- Directional grip
- Longest life
- Weep holes
- Replaceable blade
Documents
Specifications
- Application:
- Pipe, Cutting
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cutting Capacity:
- 1/2 in to 1 in
- GSA Approved:
- No
- Height:
- 2 in
- Length:
- 6-9/10 in
- Material:
- Aluminum
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Cutter
- Weight:
- 1.1 lb
- Width:
- 4-3/10 in