This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48224266
  • Item #7239311
  • Manufacturer Part #48-22-4266
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48224266
  • Item #7239311
  • Manufacturer Part #48-22-4266
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 37440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement cutter wheels
  • Designed For use with Milwaukee close quarters tubing cutters
  • Two pack
  • High carbon steel blades
  • Precision machined
  • Optimized for copper
  • Requires Certification

Specifications

Adjustable:
No
Application:
Copper
Color Finish Name:
Black
Height:
1/5 in
Length:
3/5 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Package Quantity:
Pack of 2
Product Type:
Replacement Blade
UL Listed:
No
Weight:
0.03 lb
Width:
3/5 in